Abbotsford
PANJN218216M

PANDUIT JN218-216-M Pan-Term® JN218-216-M Wire Joint, Nylon, 16-22 AWG, PK1000

Price $0.2651 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JN218-216-M

Description

Panduit JN218-216-M Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Colorless
Finish Tin-Plated Mounting 11.1 mm
Temperature Rating 221 F Standards CSA Certified: C22.2 No 65; UL Listed: UL486C; American Bureau of Shipping Approved
UPC 074983840014

Packages

1000 - UNIT - (1000)