Abbotsford
PANJN224318M

PANDUIT CANADA CORP. JN224-318-M Pan-Term® JN224-318-M Wire Joint, Red, Nylon, 14-24 AWG, PK1000

Price $0.2651 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:JN224-318-M

Description

Panduit JN224-318-M Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Red
Finish Tin-Plated Mounting 11.1 mm
Temperature Rating 221 F Standards CSA Certified: C22.2 No 65; UL Listed: UL486C; American Bureau of Shipping Approved
UPC 074983839995

Packages

1000 - UNIT - (1000)