Description
The porcelain extreme high temperature wire connector is the solution for high temperature furnace/oven or other intense heat applications up to 645º C (1200º F). Springless - inner surface of cap threaded to secure conductors with the same efficiency as a spring. Funneled entry helps wires into threaded compression compartment. Closely spaced groves for excellent twisting power.
Specifications
| Brand Name | ABB | Item Name | Wire Connector |
| Type | Wire Connectors & Termination | Voltage Rating | 300 V |
| Conductor Size | 18-14 AWG Stranded | Material | Porcelain |
| Color | White | Temperature Rating | 221 °F |
| Standards | UL File Number E9809, CSA 6591 | Application | For High Temperature Applications Over 105 °C |
| UPC | 783786004768 |
Packages
| 1 - UNIT - 1 |