Abbotsford
TAB204210S

ABB 204210S Dragon Tooth® Magnet Wire Splice Standard Version, Insulation Piercing, Short Sleeve 4-12 AWG Copper

Price $2.2015 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:204210S

Description

Splice for copper and aluminum magnet wire, Dragon Tooth®, Magnet wire termination system. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy formvar, Poly-thermaleze, Polyester and polyurethane insulations.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Magnet Wire Splice Conductor Size 4-12 AWG
Type Standard Version, Insulation Piercing, Short Sleeve Contact Material Copper
Finish Tin Plated Standards UL File Number E9809
Application For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections UPC 786210867755

Packages

1 - UNIT - 1