Abbotsford
RAYEMKXCCAN

NVENT THERMAL RAYCHEM ElectroMelt Power Connection and End Sealkit

Price $482.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHEMELEX CANADA LIMITED
Manufacturer #:P000004433
Documents Documents

Description

ElectroMelt power connection/end seal kit, adhesive sealed, water-resistant assembly, protected by crosslinked, modified polyolefin heat-shrink tube

Specifications

Brand Name nVent Sub Brand ElectroMelt
Item Name Power Connection and End Seal Kit Voltage Rating 277 V
Conductor Size 8 AWG Material Polyolefin
Standards RoHS Compliant UPC 715629421128

Packages

1 - UNIT - 1