Description
NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.
Specifications
| Brand Name | Approved Vendor | Item Name | NMWU Building Wire |
| Wire Gauge Size | 10 AWG | Number of Conductors | 3 |
| Stranded/Solid | Solid | Number of Strands | 1 |
| Length | 300 m | Conductor Material | Copper |
| Insulation Material | PVC/Nylon | Jacket Material | PVC |
| Jacket Color | Black | Voltage Rating | 300 V |
| Outside Diameter | 0.539 in | Insulation Thickness | 0.06 in |
| Jacket Thickness | 0.03 in | Amperage Rating | 30 A |
| Color Code | Black/Red/White | Weight per 1000 Foot | 198 lb |
| Temperature Rating | -40 °C to 60 °C | Standards | CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code, CSA FT1 Flame Test Rating |
| Application | For Underground Installations including Direct Burial |
Packages
| 150 - UNIT - 150 | 300 - UNIT - 300 |