Abbotsford
CAB4WELDVUTRON

4 AWG 600V Class M Welding VUTRON

Price $14.3277 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401154

Description

Specifications

Brand Name Prysmian Group Sub Brand Super Vu-Tron®
Item Name Welding Cable Type Class M
Color Orange Wire Gauge Size 4 AWG
Voltage Rating 600 V

Packages

1 - UNIT - 1 305 - UNIT - 305