Abbotsford
CAB12SEW2BLK

12 AWG 600V SEW Component Wire, Black

Price $5.4015 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SEW12ST-00

Description

12 AWG SEW-2 Hook-up Wire 600 Volts CSA UL SF-2, 19 stranding, black. Stranded tinned plated copper conductors, extruded silicone rubber insulation, fiberglass saturated with high temperature finish. 200° C, 600 Volts, CSA and UL Approved.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Hook-Up Wire
Type High-Temperature Wire Gauge Size 12 AWG
Stranded/Solid Stranded Strands 7
Number of Conductors 1 Conductor Material Tinned Copper
Jacket Material Fiberglass Color Black
Voltage Rating 600 V Outside Diameter 0.164 in
Insulation Material Silicone Rubber Jacket Thickness 0.03 in
Temperature Rating 200 °C Standards CSA Certified, UL Listed
Application For Internal Wiring of Electrical Equipment and Appliances where Temperatures Do Not Exceed Rated Value and Where Moisture May be Present

Packages

300 - UNIT - 300