Abbotsford

FLO SERVICES 50A FLO Home™ X3 Smart EV Charger, Absolute black

Price $725.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:HOX3F2A1A1-FL-R01
Documents Documents

Description

For the cost-conscious homeowner who does not want to compromise on quality, this 50 amp charger is built for value. The type 4X industrial-grade thermoplastic enclosure is built to withstand all weather conditions. This hardwired charger is compatible with copper or aluminum wiring. Equipped with a 25 foot cable and J1772 connector is compatible with any EV including Tesla using the manufacturer adapter.

Specifications

Brand Name Flo Services Sub Brand Home
Item Name Electric Car Charger Input Voltage 240/208 V
Amperage Rating 50 A Wattage 12 kW
Connector Type J1772 Charging Cable Frequency Rating 60 Hz
Cable Length 25 ft Material Industrial-Grade Thermoplastic
Color/Finish Absolute black Dimensions 381 mm x 184 mm x 182.5 mm (15” x 7.25” x 7.188”)
Temperature Rating -40 to 50 °C Warranty 5 yr Residential, 1 yr Commercial
Standards CSA C22.2 No. 280 Certified in File Number E522576, Energy Star Certified, UL Listed to UL 2594 UPC 628719772041

Packages

1 - UNIT - 1