Description
The pedestal cover conceals the bolts and mounting holes used to install the pedestal.
Specifications
| Brand Name | Legrand | Sub Brand | Wiremold |
| Item Name | EV Charger Cable Management Base Cover | Color/Finish | Silver |
| Dimensions | 13.3 inch (L) x 8.9 inch (W) x 2.8 inch (H) | Standards | RoHS Compliant |
| Application | Commercial | UPC | 786776198843 |
Packages
| 1 - UNIT - 1 |