Description
Specifications
| Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
| Type | Flexible, Interlocked | Wire Gauge Size | 10 AWG |
| Number of Conductors | 3 | Conductor Material | Copper |
| Armor Material | Aluminum | Voltage Rating | 600 V |
| Outside Diameter | 0.348 in | Insulation Material | Cross-Linked Polyethylene |
| Insulation Thickness | 0.03 in | Amperage Rating | 40 A |
| Color Code | Black/Red/White | Weight | 269 kg/km |
| Temperature Rating | 90 °C | Standards | CSA 109933, CSA C22.2 No. 51, No. 38 and No. 2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 |
| Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
| 150 - UNIT - 150 | 300 - UNIT - 300 |