Abbotsford
CAB10/2SOOWCUT

10/2C 600V Cabtyre SOOW Cable

Price $12.6612 / M
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401321

Description

Multi-Conductor Type SOOW 90 Deg C 600 V UL/CSA Portable Rubber 10 AWG Cord with 2 fully annealed stranded bare copper conductors, Premium-grade, color-coded 90 Deg C EPDM insulation. Applications like control circuits, tools, heavy industrial, processing and construction equipment.

Packages

1 - UNIT - 1 76 - UNIT - 76