Abbotsford
CAB14/2SOOWCUT

14/2C 600V Cabtyre SOOW Cable

Price $6.6552 / M
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20450499

Description

Carolprene® Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully. Premium-grade, color-coded 90ºC EPDM Insulation. Carolprene®, Black Jacket. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant if properly sealed and terminated. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV) and weather-resistant Industry. Suitable for Portable tools and equipment, Portable appliances, Small motors and associated machinery.

Packages

1 - UNIT - 1