Abbotsford
CAB14/4SJOOWCUT

14/4C 300V Cabtyre SJOOW Cable

Price $8.4092 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20450451

Description

300V Portable Power Cable 90 Degrees C. Portable tools, equipment, small motors and associated machinery, appliances, equipment exposed to oils, solvents, flame, moisture and other electrical equipment where flexibility and durability are required. For applications up to 300V and for temperatures of -40 to +90 Degrees C. Flexible stranded bare copper in accordance with ASTM B-174 and UL 62 Conductor. Premium grade color coded Ethylene Propylene Diene. Monomoer (EPDM) insulation or Ethylene Propylene Rubber. (EPR) compound class 19 of Table 8 of UL 62.Overall jacket of black Chlorinated Polyethylene (CPE), which is oil, solvents, ozone, weather, sunlight, and water resistant.

Packages

76 - UNIT - 76 305 - UNIT - 305