Abbotsford
CAB16/4SOOWCUT

16/4C 600V Cabtyre SOOW Cable

Price $6.9484 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20450313

Description

Multi-Conductor Type SOOW 90 Deg C 600 V UL/CSA Portable Rubber 16 AWG Cord with 4 fully annealed stranded bare copper conductors, Premium-grade, color-coded 90 Deg C EPDM insulation. Applications like control circuits, tools, heavy industrial, processing and construction equipment.

Packages

305 - UNIT - 305