Abbotsford
CAB18/3SOOW76

76mtr 18/3C 600V Cabtyre SOOW Cable

Price $3.4173 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20450519

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

76 - UNIT - 76