Abbotsford
CLR92300WHHG

CALRAD 92-300-WH-HG 5m Calrad High Grade 300 LED Light Strip, 3 Chip, White

Inventory
Unavailable for order
Manufacturer:CALRAD
Manufacturer #:92-300-WH-HG

Description

L.E.D. waterproof strip lighting 5 meters high grade provides the unique ability to select each independant color of white to create(256 shade levels each color, 16 million shades) of lighting in a small thin form factor. The flexible silicon PCB can be bent to a maximum radius of 2cm. 50 L.E.D's per meter 4 watts per meter. Cut between every 3 LEDs to create the size length for your application. Creates stunning visual effects, Little or no heat, Solid-state, high shock / vibration resistant, very bright low power consumption. 16 ft. String requires a 12Vdc, 1.5 amp power supply.

Packages

1 - UNIT - 1