Abbotsford
CSI85000690

CANADIAN SOLAR MSS (CAD) INC 85000690 EP CUBE SMART GATEWAY2

Price $2,658.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANADIAN SOLAR MSS (CAD) INC
Manufacturer #:85000690

Description

More Flexible, More Intelligent Residential Energy Storage System. Integrated hybrid inverter. Supports DC and AC PV input. Suitable for new and retrofit PV system. Comprehensively guarantee household power supply. Seamlessly switch to backup in case of power outage. Supports Wi-Fi, Cellular and Ethernet network connection. Remotely monitor power generation and consumption. OTA firmware update, continuous function improvement. Modular and stackable design, easy to install and transport. Capacity options from 5kWh to 40kWh per EP Cube unit and up to 120kWh for full system. Lithium iron phosphate batteries. UL 9540A unit level thermal runaway test certification. Compatible with generators for long-term power outages. Can be connected to 2 at 40A Level 2 EV chargers 100% green power for electric vehicles.

Packages

1 - UNIT - 1