Abbotsford
ABBOXA1000U3X3QT

ABB OXA1000U3X3QT TROUNE ATS 200-480V 1000A LV3 3P T

Price $20,462.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:OXA1000U3X3QT

Description

The all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability. Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future. Every TruONE features a wide voltage range from 200 to 480 VAC (with +/-20% tolerance), reducing the need to stock multiple SKUs, reducing inventory and saving space in the warehouse. Main characteristics of this particular TruONE type: Open style ATS, open transition type I-II operation, Level 3 controller (LCD)

Packages

1 - UNIT - 1