Abbotsford
APPIRMN41CDLBUNGW

EGS IRMN41CDLBUNGW FIXT LED 4K 8000 3/4inHUB 347-480V 500K DIFF

Price $895.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:IRMN41CDLBUNGW

Description

LED Series Luminaires. Lightweight and low profile luminaire, perfect for low clearance, obstructed areas or compact spaces. Available in two sizes and output options, delivering up to 7600 lumens. Adjustable yoke brackets ( 0°, 15°, 30°, 45°, 60° and 90°) with fixture position locking mechanism and various bolt patterns that accommodate most bolt patterns from CrouseHinds™ ?, Dialight™ ? and other manufacturers. Optional field installable pendant mount kit provides top wire entry applications. Select a clear or diffused polycarbonate lens for the optimal level of work plane brightness and visual comfort. These lenses are field interchangeable for convenience and flexibility. 5 casted points standard for secondary safety retention. 90 or 180 minutes of emergency battery backup optional. Loop in/out wiring capability for interconnecting fixtures. Hinged wire compartment cover is secured with captive screws for safety and convenience.

Packages

1 - UNIT - 1