Description
Specifically designed to lockout ABB MS325 Series breakers.
Specifications
| Brand Name | Brady® | Type | Lockout Device |
| Color | Green, Black | Height | 1.7 in |
| Width | 0.7 in | Depth | 0.54 in |
| Standards | OSHA 1910.147 | Application | For Switch and Fuse Protection Lockout |
| UPC | 754473605179 |
Packages
| 1 - UNIT - 1 |