Abbotsford
BRA177716

W H BRADY 177716 I7500 600DPI LABEL PRINTER PEEL PWID

Price $9,632.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:177716

Description

High-performance 3" core label printing the way you never thought possible. Get 40-second part changeovers with no adjustments and no trial-and-error print tests. LabelSense(TM) Technology allows the printer, Brady i75-Series materials and Brady software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.


No need to set print speed, heat, offsets, sensor mode or sensor location — i7500 does it automatically without wasteful trial-and-error print tests

No need to calibrate wasted blank labels to detect part size and spacing — i7500 detects this without wasting blank labels to do this

i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material

Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality

Manual 3" core label rolls and 1" core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing

Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady software

Peel configuration ships with Peel & Present and internal rewind componentry installed, with optional Label Taken Sensor accessory available; Peel model printer not compatible with Auto Cutter accessories

Use of a suitable auto-present label material in a 1-label-across format is required for peel mode & should be tested to the intended peel & present application; Peel functionality is dependent on factors including label size, peel offset, & print speed.

High-performance 3"core label printing, 40-second part changeovers, no adjustments, no trial-error tests. LabelSense(TM) Technology allows printer, i75-Series materials & Brady software to communicate; automating & eliminating adjustments & label-wasting.

Packages

1 - UNIT - 1