Abbotsford
BRA177726

W H BRADY 177726 I7500 LABEL TAKEN SENSOR

Price $1,007.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:177726

Description

For use with the i7500 Industrial Label Printer — Peel model only.When printing in peel mode, the sensor automatically triggers the next label print when the currently-presented label is removed. Location of the detection sensor can be adjusted cross-web across the material print path. Peel results vary depending on auto-dispense capability of material and label size; user should test on intended material and application


When printing in peel mode, the sensor automatically triggers the next label print when the currently-presented label is removed

Location of the detection sensor can be adjusted cross-web across the material print path

Peel results vary depending on auto-dispense capability of material and label size; user should test on intended material and application

For use with the i7500 Industrial Label Printer — Peel model only.

Packages

1 - UNIT - 1