Abbotsford
BRA177731

W H BRADY 177731 I7500 PEEL PLATE

Price $100.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:177731

Description

For use with the i7500 Industrial Label Printer — Peel model only.Replacement plate. (Peel configuration printer ships with this plate installed).Smooth-edge plate automatically peels qualified auto-dispensale labels from liner in peel mode, or can be used to tear thin paper liners for non-auto-peel printing.Easily removed and installed using the included T-20 wrench that ships with all i7500 printer models.Peel results vary depending on the auto-dispense capability of the material and label size; user should test on intended material and application


Replacement plate (Peel configuration printer ships with this plate installed)

Smooth-edge plate automatically peels qualified auto-dispensale labels from liner in peel mode, or can be used to tear thin paper liners for non-auto-peel printing

Easily removed and installed using the included T-20 wrench that ships with all i7500 printer models

Peel results vary depending on the auto-dispense capability of the material and label size; user should test on intended material and application

For use with the i7500 Industrial Label Printer — Peel model only.

Packages

1 - UNIT - 1