Abbotsford
BRAI4311WBPWID

W H BRADY I4311-WB-PWID I4311 PRINTER WIFI/BT PWID NA

Price $3,752.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-WB-PWID

Description

Set up shop anywhere with the i4311 Transportable Industrial Desktop Label Printer — the first 4" wide label printer with an all-day battery and ergonomic carrying handle. 0.25" to 4" wide labels: Print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet. Fill and Print templates: Walk up, fill out and print pre-saved templates directly from the printer. Durable design: Withstands the general wear, tear and transportation demands of industrial environments and jobsites. Software included: Brady Workstation Product and Wire ID Suite helps you create and print using data imports, sequencing, barcoding and more.


0.25" to 4" wide labels: Print everything you need, where you need it

All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge

Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle

Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste

Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet

Fill and Print templates: Walk up, fill out and print pre-saved templates directly from the printer

Durable design: Withstands the general wear, tear and transportation demands of industrial environments and jobsites

Software included: Brady Workstation Product and Wire ID Suite helps you create and print using data imports, sequencing, barcoding and more

Set up shop anywhere with the i4311 Transportable Industrial Desktop Label Printer — the first 4" wide label printer with an all-day battery and ergonomic carrying handle.

Packages

1 - UNIT - 1