Abbotsford
BRAROLLHOLDERM

W H BRADY ROLLHOLDER-M MBL SORB RL HLDR 42.28"HX22.05"W

Price $315.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:ROLLHOLDER-M

Description

Stop hauling heavy rolls by hand or struggling with flimsy holders. This Mobile Sorbent Roll Holder lets you transport rolls up to 38" wide to a spill with ease. Dimensions: 42.28 in H x 22.05 in W.


Large-diameter wheels: Glide over floor gaps, concrete spacers, rough surfaces and imperfections without tipping

Integrated wheel locks: Keep the dispenser stable on uneven or sloped surfaces

Attached roll clip: Prevents rolls from unwinding during transport

Industrial swivel casters: Allow for easy turning and navigation

Powder-coated steel construction: Stands up to harsh industrial environments

Ergonomic design: Comfortable handle grip reduces strain and improves control

For use with Brady SPC sorbent rolls up to 38" wide

Stop hauling heavy rolls by hand or struggling with flimsy holders. This Mobile Sorbent Roll Holder lets you transport rolls up to 38" wide to a spill with ease.

Packages

1 - UNIT - 1