Abbotsford
GOUAJT25N

MERSEN AJT25N 25A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse

Price $17.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:GOUAJT25

Description

Fuse AJT - Class J - Time-delay 600VAC 400VDC 25A Ferrule Amp-Trap 2000®. Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads - yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Packages

10 - UNIT - (10)