Abbotsford

GENERAC 9947 TRANSFER SW 100A NON-SER16 CCT NO SPD

Price $1,268.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:9947

Description

Automatic Transfer Switch, 100A. This new series of Generac Automatic Transfer Switches is designed for use with single phase generators which utilize an Evolution™ or Power Zone™ 200 Controller. This transfer switch has an integrated load center to allow for essential circuit backup. It is especially useful where the main service is large, and only a portion of the building will be served by the generator, or when the main electrical breaker panel is located outdoors. It comes standard with a 16 space breaker panel that can be populated with the appropriate sized breakers needed for any application. This transfer switch is cETLus listed. This switch is listed for use with Siemens®, Eaton®, or Square D® one inch breakers. The bottom four breaker spaces will accommodate tandem breakers, making the panel expandable to 24 circuits. This new series of switch includes a fast mount hanging system to simplify and expedite installations.

Packages

1 - UNIT - 1