Abbotsford

GENERAC 9935 TRANSFER SW 100A NON-SERENT RATED AUTO NO SPD

Price $914.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:9935

Description

This new series of Generac Automatic Transfer Switches is designed for use with single phase generators that utilize an Evolution™, Power Zone™ 200, or Power Zone™ 410 Controller. The 100 and 200 Amp open transition switches are available as single phase, non-service equipment rated configurations. This new series of switch includes a fast mount hanging system to simplify and expedite installations. Service entrance rated Generac Automatic Transfer Switches are housed in an aluminum NEMA Type 3R enclosure, with electrostatically applied and baked powder paint. The Heavy Duty Generac Contactor is an ETL recognized device, designed for years of service. The controller at the generator handles all the timing, sensing, exercising functions, and transfer commands. All switches are covered by a five year limited warranty.

Packages

1 - UNIT - 1