Description
push-in L-fitting QBLV-3/8-3/8-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Packages
| 5 - UNIT - (5) |