Abbotsford
KLN56078

KLEIN TOOLS 56078 1000-Lumen Rechargeable Headlamp with Strap

Price $89.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56078

Description

1000 Lumen Rechargeable Headlamp with strap. Rechargeable headlamp includes 1000-lumen turbo mode, 600-lumen mode, 300-lumen mode, and 100-lumen mode for versatile lighting applications. Mode adjustment dial easily cycles through various modes, offering easy and convenient brightness changes for various work conditions. Built in mounting bracket compatible with Klein Tools Hard Hats. Headlamp removes from bracket for use as handheld flashlight providing dual functionality. 180-Degree rotation adjusts light direction for overhead work and various jobsite applications. Strong magnetic mounting base allows headlamp to mount on metal surfaces for flexible, hands-free use. USB-C rechargeable battery with level indicator offers convenient charging and power monitoring.


Rechargeable headlamp includes 1000-lumen turbo mode, 600-lumen mode, 300-lumen mode, and 100-lumen mode for versatile lighting applications

Mode adjustment dial easily cycles through various modes, offering easy and convenient brightness changes for various work conditions

Built in mounting bracket compatible with Klein Tools Hard Hats

Headlamp removes from bracket for use as handheld flashlight providing dual functionality

180-Degree rotation adjusts light direction for overhead work and various jobsite applications

Strong magnetic mounting base allows headlamp to mount on metal surfaces for flexible, hands-free use

USB-C rechargeable battery with level indicator offers convenient charging and power monitoring

Packages

1 - UNIT - 1