Abbotsford
KLN93547SQVP

KLEIN TOOLS 93547SQVP TRIM AND RAFTER SQUARE KIT

Price $39.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93547SQVP

Description

Klein Tools Trim and Rafter Kit includes 4-1/2-Inch and 7-Inch aluminum squares with laser-etched markings and an orange anodized finish. The preset angle guides measure zero to 90-Degree while the scribe notches at 1/8 and 1/4-Inch increments enable precise markings. The 4-1/2-Inch square features a dual reference base with 1/4 and 3/8-Inch reference points. Made from lightweight, corrosion-resistant material for professional carpentry and woodworking applications.


Trim and Rafter Square Kit includes 4-1/2-Inch trim square and 7-Inch rafter square offering a complete measuring solution for carpentry and woodworking tasks

Laser marked and an orange anodized finish provides superior legibility and high visibility on jobsites compared to standard squares

Preset angle guides accurately mark and measure angles between zero and 90-Degree, essential for precision in construction and woodworking tasks

High-quality aluminum construction offers lightweight durability, resists corrosion, and maintains precision accuracy over extended use

4-1/2-Inch square features 1/8-Inch increment notches while the 7-Inch square includes 1/4-Inch increments, allowing for precise scribing and markings

Packages

1 - UNIT - 1