Klein Tools LiftPro 24-Inch Wall Mount System delivers professional tool organization with four interior rails and one exterior rail rated for 50 pounds each. Spring-loaded adjustable legs fit 18 to 23-Inch lift openings from while locking pins ensure secure mounting. Integrated 10-Pound tether points on left and right sides enhance safety. MODbox™ and Bucket Work Center rail compatible system supports modular accessories and customized storage for lineman and lift users.
Modular tool organization system enables efficient lift to lift mobility with a 24-Inch wall mount design with four interior rails and one exterior rail
Spring-loaded adjustable legs fit 18 to 23-Inch lift openings to ensure secure installation to buckets, man lifts, and scissor lifts
Heavy-duty rails rated for 50 pounds each to support tools trays and equipment
Integrated tether points on left and right sides rated for 10 pounds provide secure tool attachment and enhances safety during elevated work
Locking pins on left and right sides secure system to man lifts and scissor lifts and are easy to transfer between trucks and from job to job
Bucket Work Center and MODbox™ compatible rail system means no more searching through piles of tools or fighting with loose gear keep everything organized and secure when working at height