Abbotsford
HOFCON16

HOFFMAN CON16 CABLE CONDUIT D16 MM

Price $399.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CON16

Description

The cable conduit allows for fast installation of cables. This Cable Conduits, CON, CON16 item measures 25000x16x16mm has a material of Polyethylene color Gray, finish Smooth.


Description: For flexible and safe protection of cables installed between the door or swing frame and the enclosure's interior. Highly flexible and halogen free.

Material: Polyethylene.

Mounting requirements: Add CONH for direct mounting to profiles.

Pack quantity: 25 m.

Packages

1 - UNIT - 1