Abbotsford
HOFCON48

HOFFMAN CON48 CABLE CONDUIT D48 MM

Price $966.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CON48

Description

The cable conduit allows for fast installation of cables. This Cable Conduits, CON, CON48 item measures 25000x48x48mm has a material of Polyethylene color Gray, finish Smooth.


Description: For flexible and safe protection of cables installed between the door or swing frame and the enclosure's interior. Highly flexible and halogen free.

Material: Polyethylene.

Mounting requirements: Add CONH for direct mounting to profiles.

Pack quantity: 25 m.

Packages

1 - UNIT - 1