Abbotsford
HOFCONH36

HOFFMAN CONH36 CONDUIT HOLDER D36MM

Price $237.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CONH36

Description

This is a universal holder, for mounting the cable conduit onto the enclosure's frame and the door frame. This Universal Conduit Holders, CONH, CONH36 item measures 55x61x61mm has a material of Polycarbonate color Gray, finish Smooth.


Description: Universal holder for cable conduit CON. Can be mounted horizontally or vertically on any 25 mm hole pattern of the door frame, enclosure frame or accessory profile.

Material: Polycarbonate.

Pack quantity: 10 pieces.

The universal conduit holders, can be mounted onto either side mounting profiles, CMB, or door profiles, DCP

Universal holder for cable conduit CON

Can be mounted horizontally or vertically on any 25 mm hole pattern of the door frame, enclosure frame or accessory profile

Package Quantity: 10

Packages

1 - UNIT - 1