Abbotsford
HOFCONH48

HOFFMAN CONH48 CONDUIT HOLDER D48 MM

Price $292.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CONH48

Description

This is a universal holder, for mounting the cable conduit onto the enclosure's frame and the door frame. This Universal Conduit Holders, CONH, CONH48 item measures 68x74x74mm has a material of Polycarbonate color Gray, finish Smooth.


Description: Universal holder for cable conduit CON. Can be mounted horizontally or vertically on any 25 mm hole pattern of the door frame, enclosure frame or accessory profile.

Material: Polycarbonate.

Pack quantity: 10 pieces.

The universal conduit holders, can be mounted onto either side mounting profiles, CMB, or door profiles, DCP

Universal holder for cable conduit CON

Can be mounted horizontally or vertically on any 25 mm hole pattern of the door frame, enclosure frame or accessory profile

Package Quantity: 10

Packages

1 - UNIT - 1