Abbotsford
HOFCAK02

HOFFMAN CAK02 PROFILE BRACKET

Price $294.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAK02

Description

The bracket extends mounting possibilities, which increases flexibility in terms of the placement of various equipment. This Profile Bracket For Compact Enclosures, CAK, CAK02 item measures 23x85x23mm has a material of Steel color Unpainted, finish Plated.


Description: Profile bracket to extend mounting possibilities on our steel, compact enclosures frame providing an additional mounting surface. The bracket has two round (diameter 4.3 mm) and three square (10x14 mm) holes, alternated on a pitch of 25 mm al

Material: 2 mm zinc plated steel.

Pack quantity: 2 pieces with mounting accessories.

Packages

1 - UNIT - 1