Abbotsford
HOFCIP22

HOFFMAN CIP22 19IN PROFILES 1100

Price $359.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIP22

Description

19-inch equipment can be easily fitted in floor standing enclosures when these profiles are used. This Mounting Profile 19-Inch 20U, CIP, CIP20 item measures 992x45x29mm with a material of Mild Steel finish Zinc Plated.


Description: Full height mounting profiles to achieve 482.6 mm (19") mounting requirements on all sides. Fully adjustable in depth.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Packages

1 - UNIT - 1