Abbotsford
HOFCIPD33

HOFFMAN CIPD33 19IN PROFILES ONE SIDE 1600

Price $222.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIPD33

Description

19-Inch Mounting Profiles, CIPD allow installation of additional 19-in equipment within the side or front of enclosure. This Mounting Profile 19-Inch 33U, CIPD, CIPD33 item measures 1502x45x15mm with a material of Mild Steel finish Zinc Plated.


Description: Side universal 19" punching. For additional internal support.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Mounting requirements: to be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required

Packages

1 - UNIT - 1