Abbotsford
HOFCLPF1600

HOFFMAN CLPF1600 MOUNTING PROFILE 1600

Price $718.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLPF1600
Documents Documents

Description

Mounting profiles mount in all directions, providing full mounting flexibility of components. This Mounting profiles, CLPF, CLPF1600 item measures 40x1525x25mm with a material of Mild Steel, finish Zinc Plated.


Description: The CLPF profile system is a 40 mm wide and 25 mm high profile, which can be mounted in all directions on the enclosure's frame. It can also be used in combination with the CLPK and the VB profiles. By turning the profile it can be used as a

Material: Zinc plated steel.

Pack quantity: 4 profiles including snap-line for fixing.

Packages

1 - UNIT - 1