Abbotsford
HOFCLS400

HOFFMAN CLS400 LTZE ADAPTER PROFILE 400

Price $612.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLS400

Description

This adapter allows for mounting the Lütze system directly onto the floor standing enclosure's frame. This Lütze System Adaptor Profiles, CLS, CLS400 item measures 25.5x46x400mm has a material of Zinc color Unpainted, finish Plated.


Description: Adapter to fix the Lütze system direct to the floorstanding, enclosure frame.

Material: 2.5 mm zinc plated steel.

Pack quantity: 6 adapter bars with mounting accessories.

The adapter profile allows for mounting the Lütze system into enclosures

nVent HOFFMAN's enclosures can be used even when the end user's specification states that a Lütze system is required

Packages

1 - UNIT - 1