Abbotsford
HOFCRG0808R5

HOFFMAN CRG0808R5 ROOF PLATE, 800X800

Price $694.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CRG0808R5

Description

The roof plate with gland plate openings allow for easy cable entry in the field. This Top Cover With Cable Gland Opening, CRG, CRG0808R5 item measures 17x800x800mm has a material of Mild Steel color Light Gray, finish Powder Coated.


Description: Roof plate with gland plates for cable entry.

Material: 1.5 mm steel plate.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 piece with gland plates, gaskets and mounting accessories.

Standard alternative solutions give customers the flexibility to use a gland plate that best suits the application, reducing labour time as machining is not required

The protection degree of the enclosure is maintained when the gland plate are mounted

Standard off the shelf wall mounted enclosure gland plates with different cabling options, are available as replacements

Roof plate with gland plates for cable entry

One piece with gland plates, gaskets and mounting accessories

Packages

1 - UNIT - 1