Abbotsford
HOFCVB0604

HOFFMAN CVB0604 VENT. BOT PLATE 600X400 (3)

Price $226.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVB0604

Description

The bottom plates allow natural ventilation into the enclosure improving the air circulation. This Ventilated Bottom Plate, CVB, CVB0604 item measures 23x600x400mm with a material of Mild Steel, finish Zinc Plated.


Description: Can be used in combination with a ventilated plinth PV. 33% ventilated.

Material: 1.5 mm perforated zinc plated steel.

Pack quantity: 3 pieces, 4 pieces for D<gt/>600mm, with mounting material.

Mounting requirements: Use in combination with ventilated plinths PV.

Packages

1 - UNIT - 1