Abbotsford
HOFAU90X7824BLP

HOFFMAN AU90X7824BLP UF 2 DOOR BOTH SIDES OPEN

Price $10,148.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU90X7824BLP

Description

Universal Free-Stand Both Sides Open, 90.13x77.99x24.13, Gray, Steel


Seams are continuously welded and ground smooth

Body stiffeners in larger enclosures for extra rigidity

Body flange trough excludes liquids and contaminants

Heavy-duty lifting eyes anchor into reinforced top

Concealed, easy-to-remove hinges

Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors

Order panels separately

Data pocket is high-impact thermoplastic

Oil-resistant door gasket

Bonding provision on door

Specifications

Brand Name nVent Hoffman Material Steel
Finish Powder Coat Color Gray
UPC 783510604462

Packages

1 - UNIT - 1