Abbotsford
HOFDN1206R5

HOFFMAN DN1206R5 PLAIN DOOR 1200X600

Price $727.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DN1206R5

Description

Plain Doors, DN replace rear enclosure panel allowing access to equipment while maintaining internal mounting space. This Plain Doors, DN, DN1206R5 item measures 1182x593x17mm with a material of Mild Steel color Light Gray.


Description: Standard door equipped with double-bit 3 mm lock system and door frame. Door accessory kit DNMK (hinges, rod catches) to be ordered separately. Allows all the options of the locking program and 180° hinges. Compatible with combinable and comp

Material: 2 mm steel plate.

Maximum load: 800 N.

Finish: RAL 7035 structured powder coating.

Mounting requirements: Use hinge kit DNMK if no door was fitted previously.

Pack quantity: 1 piece.

Packages

1 - UNIT - 1