Description
Standard door equipped with double-bit 3 mm lock system and door frame. Allows all the options of the locking program and 180° hinges. 2 mm steel plate. RAL 7035 structured powder coating.
Packages
| 1 - UNIT - 1 |
Standard door equipped with double-bit 3 mm lock system and door frame. Allows all the options of the locking program and 180° hinges. 2 mm steel plate. RAL 7035 structured powder coating.
| 1 - UNIT - 1 |