Abbotsford
HOFDNB01

HOFFMAN DNB01 BRACKETS 19IN FIXING 800W (4)

Price $2,106.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNB01

Description

These quick and easy to mount brackets to fix 19-inch profiles provide spacing within the front of 800mm consoles. This Mounting Angles (19-inch) Brackets, DNB, DNB01 item measures 74x51x78mm has a material of Steel color Unpainted, finish Zinc Plated.


Description: For mounting 19" profiles in 800 mm wide enclosures.

Material: 3 mm zinc plated steel.

Pack quantity: 4 brackets with mounting accessories.

The profiles provide a quick and easy solution in achieving 19-inch spacing in 800mm wide consoles

19-inch equipment can be easily installed into consoles either in the factory or in the field

Packages

1 - UNIT - 1