Abbotsford
HOFDNN13

HOFFMAN DNN13 19IN PROFILE MPC MPG 600 (2)

Price $368.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNN13

Description

19-inch equipment can be easily fitted in consoles, either in the factory or in the field, when these profiles are used. This Mounting Angles (19-inch), DNN, DNN13 item measures 579x45x49mm has a material of Steel color Unpainted, finish Zinc Plated.


Description: To achieve 19" or partial 19" in 800 mm wide enclosures, these profiles can be mounted with the mounting brackets DNB. To achieve 19" in 600 mm wide enclosures, use the brackets DND.

Material: 2 mm zinc plated steel.

Pack quantity: 2 pieces.

Zinc plated steel profiles with front and side hole patterns that are spaced 482,6 mm (19-inch) apart for consoles

The profiles provide a quick and easy solution in achieving 19-inch full or partial height spacing within consoles, either by using the fixation brackets, DND on 600 mm wide enclosures, or DNB on 800 mm wide enclosures

19-inch equipment can be easily installed into consoles either in the factory or in the field

Packages

1 - UNIT - 1