Abbotsford
HOFDI1408R5

HOFFMAN DI1408R5 INNER DOOR 1400X800

Price $1,265.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DI1408R5

Description

Inner Doors For Power Distribution, DI provide a swing-out panel for mounting equipment inside enclosure. This Inner Doors For Power Distribution, DI, DI1408R5 item measures 1353x765x53mm with a material of Mild Steel, color Light Gray.


Description: Inner door provides a hinged mounting surface for equipment behind a standard or glazed front door. A mounting space of 80 mm, is available between the doors when the inner door is in the most forward position. Can be adjusted in depth by ste

Material: 1.5 mm mild steel.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 door with mounting accessories.

Comment: this accessory is often used in combination with a glazed door (DNG or DNGS)

Packages

1 - UNIT - 1